Beli ats switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Socomec ATS Controller
    Mulai

    Rp8.499.900

    Socomec ATS Controller
    atribut:
    • Optional DC Supply (V): 24 DC
    • Frequency Limit (Hz): 45 - 65
    • Compliance with Standards: IEC
    • Content Unit: Computer
    • Customs Code: '8537109199
    • Discount Policy Label: ATYS RELAY
    • ETIM Class: EC002498
    • IGCC: 5367
    • Interface Type: RS485. 2 to 3 half duplex wires
    • Native Country: FR
    • Overvoltage Category: CAT 3
    • Power Consumption (W): < 10
    • Protocol: MODBUS RTU
  2. Socomec Switch Automatic Transfer ATyS r (ATS)
    Mulai

    Rp44.999.900

    Socomec Switch Automatic Transfer ATyS r (ATS)
    Deskripsi:
    Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
    atribut:
    • No. of Pole: 4P
  3. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp33.999.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    OXB800E3S4QB AUTOMATIC TRANSFER SWITCHThe all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit.Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times.Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future.Every TruONE features a wide voltage range from 200 to 480 VAC (with +/-20% tolerance), reducing the need to stock multiple SKUs, reducing inventory and saving space in the warehouse.Main characteristics of this particular TruONE type:Open style ATS, delayed transition type I-O-II operation, Level 4 controller (Touch)
    atribut:
    • Degree of Protection: Front IP20
    • Fourth Pole Position: Left and Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Number of Poles: 4
    • Pollution Degree: 3
    • Position of Line Terminals: Supplies on Bottom - Load on Top
    • Rated Frequency (Hz): Main Circuit 50-60
    • Rated Insulation Voltage (V) : 1000
    • Rated Operational Voltage (V): Main Circuit 200-480 AC
  4. Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    Mulai

    Rp2.899.900

    Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp9.599.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
  8. Socomec Switch Change Over 4X (Saklar Pemindah/COS)
    Mulai

    Rp6.199.900

  9. Socomec Switch Automatic Transfer ATyS g (ATS)
    Mulai

    Rp36.999.900

    Socomec Switch Automatic Transfer ATyS g (ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  10. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp2.399.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch (Motorized COS). Good safety, high reliability.
    atribut:
    • Legend Plate: I - O - II
    • Pole : 4
  11. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  12. Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Mulai

    Rp43.999.900

    Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS p is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS p, as well as functions designed for power management and enabling communication. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, in accordance with the parameters configured via pushbuttons and an LCD screen. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  13. Chint Automatic Transfer Switch NXZB Series (ATS)
    Mulai

    Rp3.899.900

    Chint Automatic Transfer Switch NXZB Series (ATS)
    atribut:
    • Poles: 4P
    • ATS Frame: NXZB-63
    • Rated Current (A): 63
    • Breaking Capacity (kA): 10
    • Rated Operational Voltage (V): 400
    • Certifications: CCC, CE, KEMA
    • Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
    • Utilization Category: AC-33iB
  14. GRC Board Papan Semen
    Mulai

    Rp139.900

    GRC Board Papan Semen
    Deskripsi:
    GRC board adalah papan semen yang diperkuat dengan serat selulose yang aman bagi kesehatan (bebas asbes), ringan, tahan kelembaban dan tidak mudah lapuk.
  15. Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Mulai

    Rp24.999.900

    Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)
    Deskripsi:
    ATyS r and ATyS d are 3 or 4 pole remotely operated motorised transfer switches with positive break indication. They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Poles: 4P
  16. Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Mulai

    Rp16.999.900

    Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Deskripsi:
    This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
  17. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp4.199.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Panel. Best Quality, Affordable Price.
    atribut:
    • Dimensions (cm): 50x40x20
    • Phase: 3
    • Current Rate (A): 63
  18. NETVIEL CAT5e SFTP Cable with PE Jacketing
    Mulai

    Rp4.599.900

    NETVIEL CAT5e SFTP Cable with PE Jacketing
    Deskripsi:
    NETVIEL® CAT5e SFTP Cable with PE Jacketing Black COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PE
    • Conductor Dia (mm): 0.51 ± 0.02
    • Sheath Color: PE:Black
    • Packing: Wooden Drum
    • Shielding: Foiled, Braided
  19. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

Daftar Harga ats switch Terbaru October 2026
Socomec ATS ControllerRp8.499.900
Socomec Switch Automatic Transfer ATyS r (ATS)Rp44.999.900
ABB Switch Automatic Transfer (ATS)Rp33.999.900
Fort Automatic Transfer Switch (Saklar Pemindah/ATS)Rp2.899.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
ABB Switch Automatic Transfer (ATS)Rp9.599.900
Socomec Switch Change Over 4X (Saklar Pemindah/COS)Rp6.199.900
Socomec Switch Automatic Transfer ATyS g (ATS)Rp36.999.900
DV Switch Automatic Transfer (ATS)Rp2.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)